Shop All High Visibility Jackets & Coats
Portwest
Hi-Vis Executive Jacket 5in1, 6XL
Mfr # US768
Zoro # G901934128
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$81.89
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X
- Closure Type Two-Way Zipper
- Lining Material 100% Polyester Mesh 2oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portwest
- MFR # US768
- Zoro # G901934128
- UPC # 05036108293643
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 6XL |
Details
Item | Hi-Vis Executive Jacket, 5-In-1 |
Material | 100% Polyester |
Standards | ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X |
Color | Yellow/Black |
Closure Type | Two-Way Zipper |
Lining Material | 100% Polyester Mesh 2oz |
Description
Hi-Vis Executive Jacket 5in1,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Coveralls, Large, White, SMMMS, Zipper (4520-L)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- VISUAL WORKPLACE Lean Sign, PVC 24"x36", Gemba Walk, 60-1900-3624-L755 (60-1900-3624-L755)
- PORTWEST Hi-Vis Executive Jacket 5in1, S (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, 4XL (US768)
- PORTWEST Iona Plus Winter Jacket, L (F144)
- PORTWEST Hi-Vis Contrast Rain Jacket, Med (US366)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, Med (US363)
- TOUGH DUCK Safety Down Filled Parka, Black, 4XL (SJ392)
- Portwest High Visibility Jackets & Coats