Shop All Emergency Lights
Portor
Square Double Head LED Emergency Light
Mfr # PT-EML-S
Zoro # G110920240
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V-277V
- Housing Material ABS Plastic
- Width 3.5 in
- Color White
- Lumens 252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-EML-S
- Zoro # G110920240
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 3.5 in |
Depth | 3.5 in |
Details
Input Voltage | 120V-277V |
Housing Material | ABS Plastic |
Color | White |
Lumens | 252 |
Flashes per Minute | 90 mins |
Shape | 13.75 in |
RECHARGE TIME | 24 hours |
Description
The PT-EML-S Series is a dual head LED fixture with a minimum up time of 90 minutes during outages. The dual head LEDs are adjustable to optimize lighting direction in difficult applications. This fixture is universally mountable with a j-box style for ease of install and complies with UL924, UL damp location, NFPA 101, NEC/OSHA, Title 20 and adheres to the majority of state and local codes for indoor exit and emergency lighting solutions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite F6t4/30k replacement light bulb lamp (F6T4/30K BULBRITE)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- EATON BUSSMANN Blade Fuse K, 16, FLB, FLD, FLF, FLM, FMS, FMX (NO.45)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- PORTOR Round Double Head LED Emergency Light (PT-EML-R)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 3500K, 4ft (LLT-4-EM-T8-G3PLUS-15W-35K)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- DUAL-LITE HUBBELL LIGHTING 2 LED Lamps, Remote Light Fixture (EVR2)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- Portor Emergency Lights