Shop All Emergency Lights
Portor
Round Double Head LED Emergency Light
Mfr # PT-EML-R
Zoro # G510920208
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V-277V
- Housing Material ABS Plastic
- Width 3.94 in
- Shape 9.45 in
- Flashes per Minute 90 mins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-EML-R
- Zoro # G510920208
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 3.94 in |
Depth | 2 in |
Details
Input Voltage | 120V-277V |
Housing Material | ABS Plastic |
Shape | 9.45 in |
Flashes per Minute | 90 mins |
Color | White |
Lumens | 260 |
RECHARGE TIME | 24 hours |
Description
The PT-EML-R Series is a round dual head LED fixture with a minimum up time of 90 minutes during outages. The dual head LEDs are adjustable to optimize lighting direction in difficult applications. This fixture is universally mountable with a j-box style for ease of install and complies with UL924, UL damp location, NFPA 101, NEC/OSHA, Title 20 and adheres to the majority of state and local codes for indoor exit and emergency lighting solutions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/841/XP/SS/ECO3)
- ILC Replacement for Grainger 1v776 replacement light bulb lamp (1V776 GRAINGER)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/IF18/G 25/1)
- ILC Replacement for Osram Sylvania 58748 replacement light bulb lamp (58748 OSRAM SYLVANIA)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- LITHONIA LIGHTING Lithonia Lighting 3495017 120 & 277 V Metal LED Glass Emergency Light - White (3495017)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G4-15W-50K)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 2 Head Emergency Light, 18W Lead-Acid Battery (ELT618NY M2)
- Portor Emergency Lights