Shop All Photoelectric Sensors
Portor
On/Off Dimmable PIR Motion Sensor
Mfr # PT-MSH-PR-OO
Zoro # G010908317
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Rectangular Photoelectric Sensor 3.18 in
- Voltage 120-347V
- Width 3.18 in
- Depth 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-MSH-PR-OO
- Zoro # G010908317
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 3.18 in |
Depth | 1.85 in |
Details
Shape - Rectangular Photoelectric Sensor | 3.18 in |
Voltage | 120-347V |
Description
The PT-MSH-PR-OO mounts in an indoor lighting fixture and provides multi-level control based on motion. The occupancy sensors are designed to mount to a light fixture and control one load in that fixture. When motion is detected within the sensor's coverage area, the relay in the sensor closes, and lighting loads are automatically turned on.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- UNIRISE USA Unirise 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-01F-GRY-S)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- WENGLOR 120MM RANGE REFLEX 10-30V-DC PHOTOELECTRIC SENSOR (HK12PB8)
- SICK 24-240V-AC 12-240V-DC PHOTOELECTRIC SENSOR (WE24-2R230)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- Portor Photoelectric Sensors