Shop All Photoelectric Sensors
Portor
Low Voltage Microwave Bi-Level Sensor
Mfr # MS-WP3
Zoro # G110908293
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape - Rectangular Photoelectric Sensor 6.67 in
- Voltage 120-277V
- Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # MS-WP3
- Zoro # G110908293
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 4.5 in |
Details
Shape - Rectangular Photoelectric Sensor | 6.67 in |
Voltage | 120-277V |
Description
Low Voltage Microwave Bi-Level Sensor. Motion Sensor for Wallpack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- TRI-TRONICS Sdf1-40 Smart Eye Digital 40In Cable 12-24V-DC Photoelectric Sensor (17198)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7653AR04F22RX)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX473)
- Portor Sensors