Shop All Outdoor Wall Lights
Portor
LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup
Mfr # PT-WPH3-LW-3CP-EM SERIES
Zoro # G810908333
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installed Emergency Battery Backup
- Voltage 120V-277V
- Width 7.55 in
- Lens Material Aluminum
- Lumens 6200/8200/9400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-WPH3-LW-3CP-EM SERIES
- Zoro # G810908333
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.55 in |
Details
Includes | Installed Emergency Battery Backup |
Voltage | 120V-277V |
Lens Material | Aluminum |
Lumens | 6200/8200/9400 |
Glass Color | Bronze |
Fixture Wattage | 45W/60W/75W |
Lighting Certification | UL Listed, DLC Premium Listed |
Color Temperature | 40K/45K/50K |
CRI | >80 |
Description
Portor's PT-WPH3 series combines economical and security solution for outdoor perimeter and building facades. WPH3 is wattage and color tunable, and can be programmed with a CCT of 4000K, 4500K or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps F10t5-cw replacement light bulb lamp (F10T5-CW NORMAN LAMPS)
- ILC Replacement for Naed 64194 Metal Halide replacement light bulb lamp (64194 METAL HALIDE NAED)
- BOSTITCH Tunable LED Desk Lamp, Black (VLED1826BLK-BOS)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- LIVEX LIGHTING Outdoor Basics 1 Light Polished Brass Outdoor Wall Lantern (2006-02)
- HUBBELL Hubbell Electrical LCR23N2-W Round Double Floodlight Holder Kit; White (166084)
- Portor Outdoor Wall Lights