Shop All Area Lights
Portor
LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 72/96/120W, Photocell Sensor,
Mfr # PT-BL-HW-3CP
Zoro # G510908275
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 72W/96W/120W
- Depth 4.48 in
- Light Distribution Shape 13.48 in
- Lighting Certification UL Listed, DLC Premium Listed, FCC, RoHS, IP65 rated
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-BL-HW-3CP
- Zoro # G510908275
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 4.48 in |
Details
Lumens | 9300/12,500/13,900 |
Max. Fixture Wattage | 72W/96W/120W |
Light Distribution Shape | 13.48 in |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, IP65 rated |
CRI | >80 |
Color Temperature | 30K/40K/50K |
Color | Bronze |
Housing Material | Aluminum |
Charger Input Voltage | 120V-277V |
Description
The Dusk to Dawn Barn Light is the perfect solution for many general purpose outdoor applications. It replaces traditional 100W-400W HID fixtures and can mount directly on a wall or to a pole. All fixtures are installed with a photocell as default.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- ILB GOLD Flash Tube, Replacement For Donsbulbs K149128A (K149128A)
- SATCO 10 W CA7 Incandescent - Clear - 1500 Hours - 80L - Candelabra Base - 120V (S3272)
- ILC Replacement for Fulham Hl0100au replacement light bulb lamp (HL0100AU FULHAM)
- PORTOR LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 36/48/60W, Photocell Sensor, (PT-BL-LW-3CP)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- ECCO 110 Degree Beam Pattern LED Work Light, EW2603 (EW2603)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze (SGC-F-60-4K)
- ILC Replacement For EIKO, SCSS1C50KU (SCSS-1C-50K-U)
- Portor Area Lights