Shop All Area Lights
Portor
LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 36/48/60W, Photocell Sensor,
Mfr # PT-BL-LW-3CP
Zoro # G610908267
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 36W/48W/60W
- Color Temperature 30K/40K/50K
- Color Bronze
- Charger Input Voltage 120V-277V
- Depth 3.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-BL-LW-3CP
- Zoro # G610908267
- Country of Origin China
- Category Area Lights
Dimensions
Depth | 3.87 in |
Details
Lumens | 4700/6200/7000 |
Max. Fixture Wattage | 36W/48W/60W |
Color Temperature | 30K/40K/50K |
Color | Bronze |
Charger Input Voltage | 120V-277V |
Light Distribution Shape | 10.37 in |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, IP65 rated |
CRI | >80 |
Housing Material | Aluminum |
Description
The Dusk to Dawn Barn Light is the perfect solution for many general purpose outdoor applications. It replaces traditional 100W-400W HID fixtures and can mount directly on a wall or to a pole. All fixtures are installed with a photocell as default.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Osram Sylvania, F24T12/Cw/Ho (F24T12/CW/HO)
- ILC Replacement for Philips F20t12/spec35 UPC replacement light bulb lamp (F20T12/SPEC35 UPC PHILIPS)
- PORTOR LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 72/96/120W, Photocell Sensor, (PT-BL-HW-3CP)
- FEIT ELECTRIC SECURITY LIT LED BRNZ 6"" (73702)
- ILC Replacement For SATCO 65684 (65-684)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- INTENSE Brass Path, Walkway and Area Light, Antique Bronze (IN2562916)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- Portor Area Lights