Shop All Photoelectric Sensors
Portor
Dimmable PIR Motion Sensor
Mfr # PT-MSH-PR
Zoro # G510908329
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Rectangular Photoelectric Sensor 3.18 in
- Voltage 120-347V
- Width 3.18 in
- Depth 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-MSH-PR
- Zoro # G510908329
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 3.18 in |
Depth | 1.85 in |
Details
Shape - Rectangular Photoelectric Sensor | 3.18 in |
Voltage | 120-347V |
Description
The PT-MSH-PR mounts in an indoor lighting fixture and provides multi-level control based on motion. The occupancy sensors are designed to mount to a light fixture and control one load in that fixture. When motion is detected within the sensor's coverage area, the relay in the sensor closes, and lighting loads are automatically turned on.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-10)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGT500)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- LINEMASTER Hercules Potentiometer Foot Co (LSC-805-22)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- Portor Photoelectric Sensors