Shop All Bollard Lights
Portor
Architectural Round Bollard Light, CCT and Wattage Selector, Open Style
Mfr # PT-ABL-R-PTP-O-3CP
Zoro # G810908319
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 6.3 in
- Bollard Material Aluminum
- Bollard Color Bronze
- Standards UL Listed, IP65 rated, DLC Listed
- Lumens 1700/2300/2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-ABL-R-PTP-O-3CP
- Zoro # G810908319
- Country of Origin China
- Category Bollard Lights
Dimensions
Outside Dia. | 6.3 in |
Width | 6.3 in |
Details
Bollard Material | Aluminum |
Bollard Color | Bronze |
Standards | UL Listed, IP65 rated, DLC Listed |
Lumens | 1700/2300/2800 |
Voltage | 120V-277V |
Color Temperature | 35K/40K/50K |
Max. Wattage | 14W/19W/24W |
CRI | >70 |
Description
Portor Lighting elevates your outdoor spaces with our Bollard Style Lighting. A perfect blend of functionality and aesthetics, our bollard lights bring safety, ambiance, and architectural charm. Experience modern illumination designed to enhance your surroundings, guiding your way with a touch of elegance. Ideal use for walkways, entrance ways, drives and other small-area lighting applications where low mounting heights are desirable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led, 2X2, En, 3400, 4000K, Unv 0-10V Drv (22EN-LD2-34-UNV-L840-CD1-U)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- ILC Replacement for Pentair 522636 replacement light bulb lamp (522636 PENTAIR)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 2700K PAR16 Short Neck Light Bulb, 6PK (40983-SU)
- PORTOR Architectural Round Bollard Light, CCT and Wattage Selector, Louvre Style (PT-ABL-R-DTP-L-3CP)
- DABMAR LIGHTING Bollard, D140, B, Fiberglass (D140-B)
- DABMAR LIGHTING Bollard, D3400, VG, Powder coated, Aluminum (D3400-VG)
- BEYOND SOLAR Solar LED Bollard Light|5W|560 Lumens|5K CCT (AVS-VDL007)
- SUNLITE LED 42-in Square Bollard Outdoor Lght, 30K/40K/50K, Multi-Volt, 2750 Lumens, 12W/16W/22W, Dimmable (87994-SU)
- DABMAR LIGHTING Bollard, D850, BZ, Powder coated, Aluminum (D850-BZ)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- Portor Bollard Lights