Shop All Outdoor Wall Lights
Portor
Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup
Mfr # PT-WPF-LW-3CP-EM
Zoro # G010908249
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installed Emergency Battery Backup
- Voltage 120V-277V
- Width 9.27 in
- Lens Material Aluminum/Glass Lens
- Lumens 5900/7500/8800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-WPF-LW-3CP-EM
- Zoro # G010908249
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.27 in |
Details
Includes | Installed Emergency Battery Backup |
Voltage | 120V-277V |
Lens Material | Aluminum/Glass Lens |
Lumens | 5900/7500/8800 |
Fixture Wattage | 36W/48W/60W |
Color Temperature | 35K/40K/50K |
CRI | >80 |
Lighting Certification | UL Listed, DLC Premium Listed , IP65 rating |
Description
Portor PT-WPF Series is a full cut-off wall mounted luminaire designed in a slim profile to seamlessly blend into the environment while providing clean lines, a stylish finish, and optimal lighting; while maintaining a robust, durable housing. The WPF Series is available in two power selectable sizes with wattages ranging from 36W to 120W and integrates CCT selectable technology with 30K, 40K, and 50K options.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- ILC Replacement for Osram Sylvania 16943 replacement light bulb lamp, 2PK (16943 OSRAM SYLVANIA)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 5000K (ASD-SFL3050)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- DABMAR LIGHTING Wall Light, DSL1000, W, Louvered, Brick, Step (DSL1000-W)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- Portor Outdoor Wall Lights