Shop All Outdoor Wall Lights
Portor
Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup
Mfr # PT-WPF-HW-3CP-EM
Zoro # G110908309
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installed Emergency Battery Backup
- Voltage 120V-277V
- Width 9.27 in
- Lens Material Aluminum/Glass Lens
- Lumens 11,000/14,000/17,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-WPF-HW-3CP-EM
- Zoro # G110908309
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.27 in |
Details
Includes | Installed Emergency Battery Backup |
Voltage | 120V-277V |
Lens Material | Aluminum/Glass Lens |
Lumens | 11,000/14,000/17,000 |
Color Temperature | 35K/40K/50K |
Fixture Wattage | 72W/96W/120W |
Lighting Certification | UL Listed, DLC Premium Listed , IP65 rating |
CRI | >80 |
Description
Portor PT-WPF Series is a full cut-off wall mounted luminaire designed in a slim profile to seamlessly blend into the environment while providing clean lines, a stylish finish, and optimal lighting; while maintaining a robust, durable housing. The WPF Series is available in two power selectable sizes with wattages ranging from 36W to 120W and integrates CCT selectable technology with 30K, 40K, and 50K options.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- ILC Replacement for Edenpure Wgep-1000 replacement light bulb lamp (WGEP-1000 EDENPURE)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- LUMAPRO Wall Pack, HPS, 120 V, 100 W (23Y141)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- Portor Outdoor Wall Lights