Shop All Flushmount Lights
Portor
9in. LED Square Surface Mount DownLight, CCT Selector
Mfr # PT-DLSM-S-9I-18W-3CCT
Zoro # G210920225
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 1100
- Glass Color White
- Fixture Wattage 18W
- Lighting Certification ETL/cETL Listed for Damp Locations, Energy Star, Title 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-DLSM-S-9I-18W-3CCT
- Zoro # G210920225
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 1100 |
Glass Color | White |
Fixture Wattage | 18W |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Fixture Housing Material | Polycarbonate/Aluminum |
CRI | >90 |
Color Temperature | 27K/30K/35K/40K/50K |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM Series features color tunable technology that lets the user choose between 3000K, 4000K, or 5000K. Ideal for drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/GREEN/P/ND 120V 4/1FB)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- ILC Replacement for Lumapro 4v450 replacement light bulb lamp, 4PK (4V450 LUMAPRO)
- HUBBELL LIGHTING Compass Lighting LED Emergency Light, Square Heads, White, NiCad Battery, Damp location (CU2SQ)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- Portor Flushmount Lights