Shop All Flushmount Lights
Portor
9in. LED Round Surface Mount Round DownLight, CCT Selector
Mfr # PT-DLSM2-R-9I-18W-5CCT
Zoro # G110920189
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 1398
- Glass Color White
- Lighting Certification ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Color Temperature 27K/30K/35K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DLSM2-R-9I-18W-5CCT
- Zoro # G110920189
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 1398 |
Glass Color | White |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Color Temperature | 27K/30K/35K/40K/50K |
Fixture Housing Material | Polycarbonate/Aluminum |
Fixture Wattage | 18W |
CRI | >90 |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM2 Series features color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Lamp Shade Adapter (60120)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- SATCO 4 Watt T6.5 LED, Clear, Intermediate Base, 4000K, 400 Lumens, 120 Volt (S21371)
- ILC Replacement for American DJ Ll-4515 replacement light bulb lamp (LL-4515 AMERICAN DJ)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- Portor Flushmount Lights