Shop All Emergency Lights
Portor
8W Universal LED Emergency Battery Back-up
Mfr # PT-EMG-8W
Zoro # G110920165
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100-277V
- Width 1.54 in
- Watts @ 90 Minutes 8W
- Shape 13.58 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-EMG-8W
- Zoro # G110920165
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 1.54 in |
Depth | 1 in |
Details
Input Voltage | 100-277V |
Watts @ 90 Minutes | 8W |
Shape | 13.58 in |
Flashes per Minute | 90 mins |
RECHARGE TIME | 24 hours |
Description
Portor's Low Voltage LED Emergency Battery Backup offers peace of mind when safety is a necessity. UL listed for field installation, powers lights for up to 90 minutes a reduced lumen output using a high quality lithium battery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Coast Cutlery 270678 XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (270678)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-850-DX2 25PK (KT-LED25T5HO-48GC-850-DX2)
- LARSON ELECTRONICS Larson Electronics GVP-24-2L-LED-120-277-56K 120 - 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications; 5600K (GVP-24-2L-LED-120-277-56K)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- PORTOR Round Double Head LED Emergency Light (PT-EML-R)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft, 25PK (LLT-4-EM-T8-G3-15W-40K)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- WHOLE-IN-ONE 15 in. TIR Optic LED Emergency Light - Clear & Amber (WH3638933)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- Portor Emergency Lights