Shop All LED Strip Lights
Portor
8FT LED Linear Strip Luminaire, CCT and Wattage Selector
Mfr # PT-LS1-8F-3CP
Zoro # G110908378
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum / PC Reflector
- Voltage 120V
- Lumens 9450
- CRI >90
- Width 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-LS1-8F-3CP
- Zoro # G110908378
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 2.83 in |
Details
Housing Material | Aluminum / PC Reflector |
Voltage | 120V |
Lumens | 9450 |
CRI | >90 |
Fixture Shape | 94.2 in |
Max. Fixture Wattage | 55W/60W/65W |
Fixture Housing Color | White |
Color Temperature | 35K/40K/50K |
Lighting Certification | UL Listed, DLC 5.1 Listed |
Description
The LS1 series is a slim, light weight and energy efficient luminaire that is equipped with 0-10V dimming capability and a field-adjustable CCT and wattage selector. The fixture includes standard surface mounting kit excellent for utility applications such as parking garage, warehouse, hallway, storage facility, restrooms and stairwell.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Suction Cup Light Holder (7501-00-1040)
- BELL OUTDOOR Replacement Globe, Clear 4-Tier (5695-0)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 12V, SG10-12RG (60-5470)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- PORTOR 4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup (PT-STL-4FT-3CP-EM)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-LS1-4F-3CP-EM)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3500)
- ILC Replacement For EIKO XBAT08S40KBUYW (XBAT08-S40K-BUYW)
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC2-27-100)
- Portor LED Strip Lights