Shop All LED Strip Lights
Portor
8FT LED Linear Strip Luminaire, CCT and Wattage Selector, EM Battery Backup
Mfr # PT-LS1-8F-3CP-EM
Zoro # G110908361
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification UL Listed, DLC 5.1 Listed
- Fixture Shape 94.2 in
- Max. Fixture Wattage 55W/60W/65W
- Includes Installed Emergency Battery Backup
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-LS1-8F-3CP-EM
- Zoro # G110908361
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 2.83 in |
Details
Lighting Certification | UL Listed, DLC 5.1 Listed |
Fixture Shape | 94.2 in |
Max. Fixture Wattage | 55W/60W/65W |
Includes | Installed Emergency Battery Backup |
Voltage | 120V |
CRI | >90 |
Fixture Housing Color | White |
Housing Material | Aluminum / PC Reflector |
Lumens | 9450 |
Color Temperature | 35K/40K/50K |
Description
The LS1 series is a slim, light weight and energy efficient luminaire that is equipped with 0-10V dimming capability and a field-adjustable CCT and wattage selector. The fixture includes standard surface mounting kit excellent for utility applications such as parking garage, warehouse, hallway, storage facility, restrooms and stairwell.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/GR/CL 130V)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- ILC Replacement for GE GENERAL ELECTRIC G.E 27501 (27501 GE GENERAL ELECTRIC G.E)
- SYLVANIA Compact Fluorescent 50Pk (CF5DS/841)
- PORTOR 4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup (PT-STL-4FT-3CP-EM)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2440)
- EMERALD 15FT LED Strip Lights, Colored USB TV Backlight with Remote, 16 Color Lights (SM-720-1638)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 48" long, Adj. Lumens-3000-5000LM, 120-277V (CSS L48 ALO3 MVOLT SWW3 80CRI)
- Portor LED Strip Lights