Shop All Vapor Tight Fixtures
Portor
8FT 80W Tri-Proof, Water, Dust, Vapor LED Lumincare
Mfr # CLTP-8FT-80W
Zoro # G310920231
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 80W
- Voltage 120V-277V
- Housing Material Aluminum/Polycarbonate
- CRI >80
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # CLTP-8FT-80W
- Zoro # G310920231
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Width | 2.95 in |
Details
Fixture Wattage | 80W |
Voltage | 120V-277V |
Housing Material | Aluminum/Polycarbonate |
CRI | >80 |
Fixture Housing Color | White |
Color Temperature | 5000K |
Lumens | 10500 |
Lighting Certification | ETL Listed, IP66 Rated, RoHS |
Description
The CLTP series is IP66 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, hospitals, workshops, parking lots, warehouses, and a variety of other locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- GE LAMPS GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/U/MED/O)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- DAY-BRITE CFI Color Selectable NarrowWrapLED, 117.6lm/W (NWL440L8CST-UNV-DIM-OCC)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- PORTOR 2FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-2F-3CP)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-4F-3CP)
- PORTOR 4FT 50W Vapor-seal LED Luminaire, with EM Battery Backup (CLVS-MO-50W-PT-EMN-08W-050)
- PORTOR 8FT 80W Tri-Proof, Water, Dust, Vapor LED Lumincare, with EM Battery Backup (CLTP-8FT-80W-EM)
- PORTOR 8FT 100W Vapor-seal LED Luminaire (CLVS-MO-100W)
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- Portor Vapor Tight Fixtures