Shop All Flushmount Lights
Portor
7in. LED Square Surface Mount DownLight, CCT Selector
Mfr # PT-DLSM-S-7I-15W-3CCT
Zoro # G810920175
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 900
- Glass Color White
- Lighting Certification ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Fixture Wattage 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-DLSM-S-7I-15W-3CCT
- Zoro # G810920175
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 900 |
Glass Color | White |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Fixture Wattage | 15W |
Fixture Housing Material | Polycarbonate/Aluminum |
CRI | >90 |
Color Temperature | 27K/30K/35K/40K/50K |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM Series features color tunable technology that lets the user choose between 3000K, 4000K, or 5000K. Ideal for drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32N35I)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Asb-0620-24-Bl-Tp (ASB-0620-24-BL-TP)
- LITEZALL COB LED Compact Work Light (LA-LBOX-12/48)
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- PERKO 1082DP3BLK 1.06 to 2.56 in. Cam Flush Mount Latch - Black (3003.3419)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- Portor Flushmount Lights