Shop All Flushmount Lights
Portor
7in. LED Round Surface Mount Round DownLight, CCT Selector
Mfr # PT-DLSM2-R-7I-15W-5CCT
Zoro # G910920242
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 1095
- Glass Color White
- Fixture Housing Material Polycarbonate/Aluminum
- Fixture Wattage 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-DLSM2-R-7I-15W-5CCT
- Zoro # G910920242
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 1095 |
Glass Color | White |
Fixture Housing Material | Polycarbonate/Aluminum |
Fixture Wattage | 15W |
Color Temperature | 27K/30K/35K/40K/50K |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
CRI | >90 |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM2 Series features color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- ILC Replacement for Grainger 2cvb9 replacement light bulb lamp (2CVB9 GRAINGER)
- WESTINGHOUSE Fixture Wall 100W Polished Brass Frosted Etched Grape Ruffled Edge Glass (6660100)
- ILC Replacement for Holtkotter 6317sld replacement light bulb lamp (6317SLD HOLTKOTTER)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- COMPONENT HARDWARE Natural White LED Bulb For Dry/Damp Appl (LED-PK100DD-N)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Portor Flushmount Lights