Shop All LED Bay Lights
Portor
75W LED Round Canopy Luminaire, CCT Selector
Mfr # PT-CAS1-75W-3CCT
Zoro # G510908374
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 10100
- Fixture Voltage 120V-277V
- Color Temperature 35K/40K/50K
- Max. Fixture Wattage 75W
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-CAS1-75W-3CCT
- Zoro # G510908374
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 10100 |
Fixture Voltage | 120V-277V |
Color Temperature | 35K/40K/50K |
Max. Fixture Wattage | 75W |
Fixture Housing Color | White |
CRI | >80 |
Lighting Certification | UL Listed, FCC, RoHS, DLC Premium Listed |
Fixture Shape | 11 in |
Fixture Housing Material | Aluminum |
Description
Portor CAS1 series is a Round Canopy luminaire that combines high energy-efficient and slim profile aesthetics to deliver high lighting performance. Featuring a hinged mounting plate that make installation a breeze. The CAS1 Series features color selectable technology that lets the user choose between 3000K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 447-lr-tc-p (447-LR-TC-P UNIVERSAL)
- MOONRAYS Low Voltage 50 W LED Transformer (29095)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- LIBERTY SAFE & SECURITY PROD Liberty Safe & Security Prod 10981 Brightview; Safe Light Kit With 2 Lights (183153)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 12,000 lumens, 120V-277V, 4000K (CPHB 12LM MVOLT 40K)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- Portor LED Bay Lights