Shop All Recessed Lighting Kits
Portor
6in LED Round Can-less Gimbal DownLight, CCT Selector
Mfr # PT-DLG2-R-6I-18W-5CCT
Zoro # G610908311
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI >90
- Lumens 1600
- Housing Material Polycarbonate/Aluminum
- Trim Color White
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DLG2-R-6I-18W-5CCT
- Zoro # G610908311
- Country of Origin China
- Category Recessed Lighting Kits
Details
CRI | >90 |
Lumens | 1600 |
Housing Material | Polycarbonate/Aluminum |
Trim Color | White |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Color Temperature | 27K/30K/35K/40K/50K |
Max. Wattage | 18W |
Voltage | 120V |
Description
With CCT selector technology, and 30 Degrees tilting/360 Degrees rotating capability, Portor's second generation 6in. gimbal downlights make accent, spot lighting, and wall washing so easy! Gimbal downlights are ideal for both commercial and residential lighting, and are optimal for sloped ceilings, wall washing and general purpose lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS Coast XPH25R HP LED Headlamp, 410 lm (30324)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- ILC Replacement for GE General Electric G.E Ffr-q1000par64/5 replacement light bulb lamp (FFR-Q1000PAR64/5 GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (7 1/2 S11/120V)
- PORTOR 6in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector (PT-CDL2-6I-5C3P)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 4in. LED Closet Light, PIR Motion Sensor (PT-DMS-4I-10W-5CCT)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- Portor Recessed Lighting Kits