Shop All Recessed Lighting Kits
Portor
6in. LED Fire Rated Compliant Slim DownLight, CCT Selector
Mfr # PT-DLS-R-FR-6I-15W-5CCT
Zoro # G210908292
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Wattage 15W
- Color Temperature 27K/30K/35K/40K/50K
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- CRI >90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DLS-R-FR-6I-15W-5CCT
- Zoro # G210908292
- Country of Origin China
- Category Recessed Lighting Kits
Details
Voltage | 120V |
Max. Wattage | 15W |
Color Temperature | 27K/30K/35K/40K/50K |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
CRI | >90 |
Lumens | 1000 |
Housing Material | Polycarbonate/Aluminum |
Trim Color | White |
Description
No can or housing needed! Install directly into ceilings with 2 inch clearance. Portor's slim profile residential downlights are taking the market by storm! Available in 4 inch and featuring color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.Ideal for soffits, drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- ILC Replacement for Advance Vel-3p32-lw-rh-tp (VEL-3P32-LW-RH-TP ADVANCE)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/841/ECO)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- PORTOR 6in. LED Closet Light, PIR Motion Sensor (PT-DMS-6I-15W-5CCT)
- PORTOR 6in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-6I-15W-5CCT-277V)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- Portor Recessed Lighting Kits