Shop All Recessed Lighting Kits
Portor
6in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector
Mfr # PT-CDL2-6I-5C3P
Zoro # G710908242
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Color White
- Voltage 120V
- Max. Wattage 12W
- Color Temperature 27K/30K/35K/40K/50K
- Housing Material Polycarbonate/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-CDL2-6I-5C3P
- Zoro # G710908242
- Country of Origin China
- Category Recessed Lighting Kits
Details
Trim Color | White |
Voltage | 120V |
Max. Wattage | 12W |
Color Temperature | 27K/30K/35K/40K/50K |
Housing Material | Polycarbonate/Aluminum |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Lumens | 1200 |
CRI | >90 |
Description
Portor's second generation commercial grade recessed downlight is wattage and color tunable, and can be programmed with a CCT of 2700K, 3000K, 3500K, 4000K, or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F30t8/cw/4 replacement light bulb lamp (F30T8/CW/4 LIGHT BULB / LAMP)
- ILC Replacement for Ushio Cf42te/835 replacement light bulb lamp (CF42TE/835 USHIO)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- SIMPSON STRONG-TIE 6X6 Zmax Blk Post Base (APB66)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 6in. LED Closet Light, PIR Motion Sensor (PT-DMS-6I-15W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 4in. LED Closet Light, PIR Motion Sensor (PT-DMS-4I-10W-5CCT)
- PORTOR 6in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-6I-15W-5CCT)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- Portor Recessed Lighting Kits