Shop All Recessed Lighting Kits
Portor
6in. LED Closet Light, PIR Motion Sensor
Mfr # PT-DMS-6I-15W-5CCT
Zoro # G410908290
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 15W
- Trim Color White
- CRI >90
- Color Temperature 27K/30K/35K/40K/50K
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-DMS-6I-15W-5CCT
- Zoro # G410908290
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 15W |
Trim Color | White |
CRI | >90 |
Color Temperature | 27K/30K/35K/40K/50K |
Voltage | 120V |
Lumens | 900 |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Housing Material | Polycarbonate/Aluminum |
Description
Portor's Closet Rated downights with Motion Sensor are an ideal solution for closet application. Available in multiple apertures, the DMS Series features color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K. Ideal for drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 18 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K (F18T8/CW/24)
- PELICAN LED Multibeam Headlamp, Red (027600-0102-170)
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- COLUMBIA LIGHTING Vapor Tight Fixture, 43W, 4500 lm, 4000K (LXEM2-40ML-RFA-EDU)
- PORTOR 6in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-6I-15W-5CCT)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 6in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector (PT-CDL2-6I-5C3P)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- Portor Recessed Lighting Kits