Shop All Flushmount Lights
Portor
6in LED Back-Lit 3in1 Surface Mount, CCT Selector
Mfr # PT-DL31-R-BL-6I-12W-5CCT
Zoro # G910920266
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 680
- Glass Color White
- Lighting Certification ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Fixture Wattage 10W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DL31-R-BL-6I-12W-5CCT
- Zoro # G910920266
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 680 |
Glass Color | White |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Fixture Wattage | 10W |
Fixture Housing Material | Polycarbonate/Aluminum |
CRI | >90 |
Color Temperature | 27K/30K/35K/40K/50K |
Description
New Construction or Retrofit Installation,Easy installation,Smooth light output,120 Degrees beam angle,100%-10% dimming capability, this fixture is compatible with industry standard TRIAC/ELV dimmers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO F28T5835ALTO (F28T5/835/ALTO)
- METALUX Cruze, 4000Lm, 40K, 0-10V Dd, 2X4 (24CZ-LD5-40-UNV-L840-CD1-U)
- SATCO 1.6W JC LED 3000K G4 12V Carded (S8600)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/827-4PK)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20835LEDD-WH/ACR)
- HALO CEILING LIGHT RND FLSH9"" (FM9WRCCR)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- Portor Flushmount Lights