Shop All Flushmount Lights
Portor
5in. LED Square Surface Mount DownLight, CCT Selector
Mfr # PT-DLSM-S-5I-10W-3CCT
Zoro # G110920264
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 600
- Glass Color White
- Color Temperature 27K/30K/35K/40K/50K
- Fixture Wattage 10W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-DLSM-S-5I-10W-3CCT
- Zoro # G110920264
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 600 |
Glass Color | White |
Color Temperature | 27K/30K/35K/40K/50K |
Fixture Wattage | 10W |
Fixture Housing Material | Polycarbonate/Aluminum |
CRI | >90 |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM Series features color tunable technology that lets the user choose between 3000K, 4000K, or 5000K. Ideal for drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 DL 120W DM (PAR38DM1400950C)
- ILC Replacement for Donsbulbs Strobe-r6200ft (STROBE-R6200FT DONSBULBS)
- SOUTHWIRE WOODS Hand Lamp Handle (0336)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- Portor Flushmount Lights