Shop All Flushmount Lights
Portor
5in. LED Round Surface Mount Round DownLight, CCT Selector
Mfr # PT-DLSM2-R-5I-10W-5CCT
Zoro # G610920245
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 680
- Glass Color White
- Fixture Wattage 10W
- Fixture Housing Material Polycarbonate/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DLSM2-R-5I-10W-5CCT
- Zoro # G610920245
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 680 |
Glass Color | White |
Fixture Wattage | 10W |
Fixture Housing Material | Polycarbonate/Aluminum |
CRI | >90 |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Color Temperature | 27K/30K/35K/40K/50K |
Description
Portor's surface mounted downights are an ideal solution when recessed fixtures are not an option. Available in multiple apertures, the DLSM2 Series features color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Outskirts Flush Mount (OST1715W)
- ILC Replacement for ULT M15012-27ck-5eu-f (M15012-27CK-5EU-F ULT)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- REELCRAFT Cord Reel, Led Light (L 4050 163 10)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- WESTINGHOUSE Fixt Flsh Orb W/Alb Gls 2L (62309)
- Portor Flushmount Lights