Shop All Recessed Lighting Kits
Portor
4in. LED Fire Rated Compliant Slim DownLight, CCT Selector
Mfr # PT-DLS-R-FR-4I-12W-5CCT
Zoro # G410908252
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate/Aluminum
- Lumens 850
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Color Temperature 27K/30K/35K/40K/50K
- CRI >90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DLS-R-FR-4I-12W-5CCT
- Zoro # G410908252
- Country of Origin China
- Category Recessed Lighting Kits
Details
Housing Material | Polycarbonate/Aluminum |
Lumens | 850 |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Color Temperature | 27K/30K/35K/40K/50K |
CRI | >90 |
Max. Wattage | 12W |
Trim Color | White |
Voltage | 120V |
Description
No can or housing needed! Install directly into ceilings with 2 inch clearance. Portor's slim profile residential downlights are taking the market by storm! Available in 4 inch and featuring color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.Ideal for soffits, drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Keyless Porcelain Socket With Hickey (90/419)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (20903)
- RAYOVAC No Led Tactical Handheld Flashlight, 260 lm (RN3AAA-BXT)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 6in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-6I-15W-5CCT)
- PORTOR 6in. LED Closet Light, PIR Motion Sensor (PT-DMS-6I-15W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- Portor Recessed Lighting Kits