Shop All Recessed Lighting Kits
Portor
4in. LED Closet Light, PIR Motion Sensor
Mfr # PT-DMS-4I-10W-5CCT
Zoro # G210908308
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 10W
- CRI >90
- Color Temperature 27K/30K/35K/40K/50K
- Housing Material Polycarbonate/Aluminum
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DMS-4I-10W-5CCT
- Zoro # G210908308
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 10W |
CRI | >90 |
Color Temperature | 27K/30K/35K/40K/50K |
Housing Material | Polycarbonate/Aluminum |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Trim Color | White |
Lumens | 600 |
Voltage | 120V |
Description
Portor's Closet Rated downights with Motion Sensor are an ideal solution for closet application. Available in multiple apertures, the DMS Series features color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K. Ideal for drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- ILC Replacement for Lancaster Pump 7-lwt-uv016 replacement light bulb lamp (7-LWT-UV016 LANCASTER PUMP)
- JESCO LIGHTING GROUP H-System Flexible Connector with Powerfeed- White (HFLXJWH)
- ILC Replacement For NUVO LIGHTING, S29751 (S29751)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- PORTOR 6in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector (PT-CDL2-6I-5C3P)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 6in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-6I-15W-5CCT)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- Portor Recessed Lighting Kits