Shop All Recessed Lighting Kits
Portor
4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector
Mfr # PT-DLR-C-4I-10W-5CCT-277V
Zoro # G310908307
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- CRI >90
- Housing Material Polycarbonate/Aluminum
- Max. Wattage 10W
- Lumens 850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DLR-C-4I-10W-5CCT-277V
- Zoro # G310908307
- Country of Origin China
- Category Recessed Lighting Kits
Details
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
CRI | >90 |
Housing Material | Polycarbonate/Aluminum |
Max. Wattage | 10W |
Lumens | 850 |
Voltage | 277V |
Color Temperature | 27K/30K/35K/40K/50K |
Trim Color | White |
Description
Portor's can-less recessed downlight with remote junction box, makes installation quick and easy. No recessed housing or junction box required. Available in 4in. and featuring color selectable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- ILC Replacement for Eiko Ledp-1383/41k replacement light bulb lamp (LEDP-1383/41K EIKO)
- PORTOR 6in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-6I-15W-5CCT)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- PORTOR 6in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-6I-15W-5CCT-277V)
- PORTOR 6in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector (PT-CDL2-6I-5C3P)
- ILC Replacement For SATCO S11830 (S11830)
- Portor Recessed Lighting Kits