Shop All Flushmount Lights
Portor
4in LED Back-Lit 3in1 Surface Mount, CCT Selector
Mfr # PT-DL31-R-BL-4I-10W-5CCT
Zoro # G010920234
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 680
- Glass Color White
- Lighting Certification ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- CRI >90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-DL31-R-BL-4I-10W-5CCT
- Zoro # G010920234
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 680 |
Glass Color | White |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
CRI | >90 |
Fixture Housing Material | Polycarbonate/Aluminum |
Fixture Wattage | 10W |
Color Temperature | 27K/30K/35K/40K/50K |
Description
New Construction or Retrofit Installation,Easy installation,Smooth light output,120 Degrees beam angle,100%-10% dimming capability, this fixture is compatible with industry standard TRIAC/ELV dimmers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Cf15el/830/med/1 120v replacement light bulb lamp, 2PK (CF15EL/830/MED/1 120V OSRAM SYLVANIA)
- JANDORF PULL CHAIN ANT BR 12"" (60311)
- ILC Replacement for GE General Electric G.E F32tbx/850/a/eco replacement light bulb lamp (F32TBX/850/A/ECO GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING Par Lampholder 1-Light Floodlight, 150 W, Antique Bronze (P5202-20)
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- EE SYSTEMS GROUP EE Systems Group EE112WMC-BP 2W Ceiling or Wall Mount Microwave Motion Activated Smart Light; Pure White (EE112WMC(BP))
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDDCS-CH/ACR)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- Portor Flushmount Lights