Shop All LED Troffers
Portor
4FT LED Wraparound Luminaire, CCT and Wattage Selector
Mfr # PT-WA2-4F7I-3CP
Zoro # G710908358
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Lighting Certification UL Listed, DLC 5.1 Listed
- Lumens 4080/4655/5200
- Color Temperature 35K/40K/50K
- Width 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-WA2-4F7I-3CP
- Zoro # G710908358
- Country of Origin China
- Category LED Troffers
Dimensions
Width | 7.1 in |
Depth | 2.8 in |
Details
Voltage | 120V-277V |
Lighting Certification | UL Listed, DLC 5.1 Listed |
Lumens | 4080/4655/5200 |
Color Temperature | 35K/40K/50K |
Max. Fixture Wattage | 30W/35W/40W |
CRI | >90 |
Housing Color | White |
Housing Material | Aluminum / PC Reflector |
Shape | 47.7 in |
Description
Portor's Wraparound series is designed to save energy and meet lost light regress requirements. Our 7in. wraparound is wattage adjustable 30W/35W/40W and color tunable 35K/40K/50K. Ideal use for offices, hallways, stairwells, bathrooms and conference rooms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- ILC Replacement for Ushio F24t5ho/830, 22-inch replacement light bulb lamp (F24T5HO/830, 22-INCH USHIO)
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector (PT-WAFA-4F9I-3CCT)
- PORTOR 2x4 LED Troffer, CCT and Wattage Selector (PT-TRO-24-3CP)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WA2-4F7I-3CP-EMN-15W-050)
- PORTOR 2x2 LED Troffer, CCT and Wattage Selector (PT-TRO-22-3CP)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WAFA-4F9I-3CCT-EMN-15W-050)
- COLUMBIA LIGHTING Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L (LCAT22-40MLG-EDU)
- WESTGATE WAS-4FT-42W-40K-DLED ECONOMY WRAP-AROUND FIXTURES (WAS-4FT-42W-40K-D)
- Portor LED Troffers