Shop All LED Troffers
Portor
4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup
Mfr # PT-WA2-4F7I-3CP-EMN-15W-050
Zoro # G310908376
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Lighting Certification UL Listed, DLC 5.1 Listed
- Lumens 4080/4655/5200
- Color Temperature 35K/40K/50K
- Width 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-WA2-4F7I-3CP-EMN-15W-050
- Zoro # G310908376
- Country of Origin China
- Category LED Troffers
Dimensions
Width | 7.1 in |
Depth | 2.8 in |
Details
Voltage | 120V-277V |
Lighting Certification | UL Listed, DLC 5.1 Listed |
Lumens | 4080/4655/5200 |
Color Temperature | 35K/40K/50K |
Max. Fixture Wattage | 30W/35W/40W |
Includes | Installed Emergency Battery Backup |
Shape | 47.7 in |
Housing Material | Aluminum / PC Reflector |
Housing Color | White |
CRI | >90 |
Description
Portor's Wraparound series is designed to save energy and meet lost light regress requirements. Our 7in. wraparound is wattage adjustable 30W/35W/40W and color tunable 35K/40K/50K. Ideal use for offices, hallways, stairwells, bathrooms and conference rooms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse F26ttt/41/4p replacement light bulb lamp, 2PK (F26TTT/41/4P WESTINGHOUSE)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- ILC Replacement for Philips C250s50/alto NC HPS replacement light bulb lamp (C250S50/ALTO NC HPS PHILIPS)
- KUZCO LIGHTING Eton White Sconces (WS18901-WH)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WAFA-4F9I-3CCT-EMN-15W-050)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector (PT-WAFA-4F9I-3CCT)
- PORTOR 2x4 LED Troffer, CCT and Wattage Selector (PT-TRO-24-3CP)
- PORTOR 2x2 LED Troffer, CCT and Wattage Selector (PT-TRO-22-3CP)
- MAXLITE Downlight, 6", CCT Selectable, 120-347V (RCF610WCSDW)
- LITHONIA LIGHTING LED Recessed Troffer, 107 Lumens Per Watt (BLT4 40L ADP LP835)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x2 (2VTL2RT 33L ADP EZ1 LP835)
- Portor LED Troffers