Shop All LED Strip Lights
Portor
4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup
Mfr # PT-STL-4FT-3CP-EM
Zoro # G410908337
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installed Emergency Battery Backup
- Max. Fixture Wattage 35W/45W/55W
- Lighting Certification UL Listed, DLC Premium Listed
- Housing Material Aluminum
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-STL-4FT-3CP-EM
- Zoro # G410908337
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 5.6 in |
Details
Includes | Installed Emergency Battery Backup |
Max. Fixture Wattage | 35W/45W/55W |
Lighting Certification | UL Listed, DLC Premium Listed |
Housing Material | Aluminum |
Fixture Housing Color | White |
Color Temperature | 35K/40K/50K |
Lumens | 7095 |
CRI | >90 |
Voltage | 120V-277V |
Fixture Shape | 47.9 in |
Description
The Stairwell series is a slim, light weight and energy efficient luminaire that is equipped with 0-10V dimming capability and a field-adjustable wattage selector. The fixture includes standard surface mounting kit, excellent for utility applications such as parking garages, warehouses, hallways, storage facilities, restrooms, and stairwells.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 120mb T-2 1/2 120v .025amp Green LED Replacement replacement light bulb lamp (120MB T-2 1/2 120V .025AMP GREEN LED REPLACEMENT)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- ILC Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp (JC12V-50W/GY6.35/C6 GREEN ENERGY)
- ILC Replacement for GE General Electric G.E 50par20/h/fl25 120v replacement light bulb lamp (50PAR20/H/FL25 120V GE GENERAL ELECTRIC G.E)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- WESTEK UNDER CBNT LED WH 300L (CTRO2-L12W)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- LITHONIA LIGHTING LED Stairwell Fixture, 1311 Lumens, 4000K (WL2 12L EZ1 LP840)
- Portor LED Strip Lights