Shop All LED Strip Lights
Portor
4FT LED Linear Strip Luminaire, CCT and Wattage Selector
Mfr # PT-LS1-4F-3CP
Zoro # G510908244
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 25W/30W/40W
- Fixture Housing Color White
- CRI >90
- Voltage 120V
- Fixture Shape 47.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-LS1-4F-3CP
- Zoro # G510908244
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 2.83 in |
Details
Max. Fixture Wattage | 25W/30W/40W |
Fixture Housing Color | White |
CRI | >90 |
Voltage | 120V |
Fixture Shape | 47.3 in |
Housing Material | Aluminum / PC Reflector |
Color Temperature | 35K/40K/50K |
Lumens | 5200 |
Lighting Certification | UL Listed, DLC 5.1 Listed |
Description
The LS1 series is a slim, light weight and energy efficient luminaire that is equipped with 0-10V dimming capability and a field-adjustable CCT and wattage selector. The fixture includes standard surface mounting kit excellent for utility applications such as parking garage, warehouse, hallway, storage facility, restrooms and stairwell.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- SATCO CFL Spiral Bulb T4, 40W, 2600 Lumens, White (SDNS7335)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- PORTOR 4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup (PT-STL-4FT-3CP-EM)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- NUVO LIGHTING 8 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/702)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- LITHONIA LIGHTING LED Stairwell Fixture, 2255 Lumens, 4000K (WL4 20L EZ1 LP840)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- Portor LED Strip Lights