Shop All Vapor Tight Fixtures
Portor
4FT 40W Tri-Proof, Water, Dust, Vapor LED Lumincare, with Motion Sensor
Mfr # CLTP-4FT-40W-MS
Zoro # G910920174
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 40W
- Voltage 120V-277V
- Housing Material Aluminum/Polycarbonate
- Width 2.95 in
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # CLTP-4FT-40W-MS
- Zoro # G910920174
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Width | 2.95 in |
Details
Fixture Wattage | 40W |
Voltage | 120V-277V |
Housing Material | Aluminum/Polycarbonate |
Color Temperature | 5000K |
Includes | Pre-installed Motion Sensor Included |
Fixture Housing Color | White |
Lighting Certification | ETL Listed, IP66 Rated, RoHS |
CRI | >80 |
Lumens | 5200 |
Description
The CLTP series is IP66 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, hospitals, workshops, parking lots, warehouses, and a variety of other locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wire Guard, F/C and UNS Series Fixtures (WGCUN11 WWGR)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- ILC Replacement For LIGHT BULB LAMP TCP33118SP35K FLUORESCENTCFL MISCELLANEOUS 2PK (2PAK:WX-EVD1-1)
- FEIT ELECTRIC LED CYL E26 1000W NAT LT (C20000/5K/LED)
- PORTOR 8FT 100W Vapor-seal LED Luminaire (CLVS-MO-100W)
- PORTOR 8FT 80W Tri-Proof, Water, Dust, Vapor LED Lumincare, with EM Battery Backup (CLTP-8FT-80W-EM)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-4F-3CP)
- PORTOR 8FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-8F-3CP-EMN-15W-050)
- PORTOR 2FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-2F-3CP)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- Portor Vapor Tight Fixtures