Shop All Vapor Tight Fixtures
Portor
4FT 200W Wide Style Vapor-Seal LED Luminaire, with EM Battery Backup
Mfr # CLVS-WD-200W-PT-EMN-08W-050
Zoro # G910920181
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 200W
- Voltage 120V-277V
- Housing Material Aluminum
- Color Temperature 5000K
- Lighting Certification UL Listed, IP66 Rated, NEMA 4X, NSF, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # CLVS-WD-200W-PT-EMN-08W-050
- Zoro # G910920181
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Width | 12.28 in |
Details
Fixture Wattage | 200W |
Voltage | 120V-277V |
Housing Material | Aluminum |
Color Temperature | 5000K |
Lighting Certification | UL Listed, IP66 Rated, NEMA 4X, NSF, RoHS |
Fixture Housing Color | White |
CRI | >80 |
Includes | Installed Emergency Battery Backup |
Lumens | 27000 |
Description
The CLVS Vapor-Seal series offers an industry-leading performance with deep energy savings and continuous dimming. This fixture is manufactured and designed using a gasketed enclosure to protect against dust, humidity and liquid spray. Easy installation for both surface-mount and suspended mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORMDF)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40757)
- SYLVANIA LED25PAR38HODIM850FL40WRP (74794)
- ILC Replacement for GE General Electric G.E 0043168917506ean replacement light bulb lamp, 2PK (0043168917506EAN GE GENERAL ELECTRIC G.E)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-4F-3CP)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- PORTOR 8FT 100W Vapor-seal LED Luminaire (CLVS-MO-100W)
- PORTOR 8FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-8F-3CP-EMN-15W-050)
- PORTOR 8FT 80W Tri-Proof, Water, Dust, Vapor LED Lumincare, with EM Battery Backup (CLTP-8FT-80W-EM)
- PORTOR 2FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-2F-3CP)
- APPLETON ELECTRIC Ballast Body, HPS, 150W (MLBG15LMT)
- Portor Vapor Tight Fixtures