Shop All LED Light Bulbs
Portor
45W LED Corn Bulb, E26 base, 120V-277V, Mogul Base EX39 adapter Included
Mfr # PT-CBL3-45W
Zoro # G510908299
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape 9.09 in
- Lumens 6750
- Width 3.35 in
- LED Replacement For HID/CFL/INCANDESCENT
- Wattage Equivalency 45W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-CBL3-45W
- Zoro # G510908299
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.35 in |
Details
Bulb Shape | 9.09 in |
Lumens | 6750 |
LED Replacement For | HID/CFL/INCANDESCENT |
Wattage Equivalency | 45W |
Light Color | White |
Housing Material | Aluminum |
Standards | UL Listed, IP64 for Damp Locations rated |
CRI | >80 |
Color Temperature | 5000K |
Description
High lumen LED bulb for commercial or industrial applications,For outdoor & indoor use,Base up, down or horizontal operation,Replacing HID, CFL, and Incandescent lamps,Ballast by-pass - direct wire only,UL approved for enclosed fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector, 999 4" (999P)
- SATCO 2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts (S29807)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- ILC Replacement for Light Bulb / Lamp 500/99/xl replacement light bulb lamp (500/99/XL LIGHT BULB / LAMP)
- PORTOR 100W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-100W)
- PORTOR 4FT LED T8 Bypass Tube, Type B, CCT Selector, 30K/35K/40K/50K/65K (PT-T8-4FB-18W-5CCT)
- PORTOR 75W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-75W)
- SYLVANIA Bulb Led A19 Frst 27K 4Pk 100W (78101)
- SATCO 17W 4Ft LED T8, 347V Canada Only, G13 40K, Type B BBP, Double Ended Wiring (S11746)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- CURRENT A21 GU24 LED Light Bulb Soft White 100 Watt Equivalence (93102867)
- Portor LED Light Bulbs