Shop All LED Bay Lights
Portor
40W LED Round Canopy Luminaire, CCT Selector
Mfr # PT-CAS1-40W-3CCT
Zoro # G010908379
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5300
- Fixture Voltage 120V-277V
- Color Temperature 35K/40K/50K
- Max. Fixture Wattage 40W
- Lighting Certification UL Listed, FCC, RoHS, DLC Premium Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-CAS1-40W-3CCT
- Zoro # G010908379
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 5300 |
Fixture Voltage | 120V-277V |
Color Temperature | 35K/40K/50K |
Max. Fixture Wattage | 40W |
Lighting Certification | UL Listed, FCC, RoHS, DLC Premium Listed |
Fixture Housing Color | White |
Fixture Shape | 10 in |
Fixture Housing Material | Aluminum |
CRI | >80 |
Description
Portor CAS1 series is a Round Canopy luminaire that combines high energy-efficient and slim profile aesthetics to deliver high lighting performance. Featuring a hinged mounting plate that make installation a breeze. The CAS1 Series features color selectable technology that lets the user choose between 3000K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flashlight Holster, Black, 2-3/8" H x 14"L (75927)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- Portor LED Bay Lights