Shop All Emergency Lights
Portor
40W Emergency LED Driver for Round High Bay
Mfr # PT-EMU3-40W
Zoro # G710920213
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100-347V
- Width 5.47 in
- Watts @ 90 Minutes 40W
- Shape 6.8 in
- Flashes per Minute 90 mins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-EMU3-40W
- Zoro # G710920213
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 5.47 in |
Details
Input Voltage | 100-347V |
Watts @ 90 Minutes | 40W |
Shape | 6.8 in |
Flashes per Minute | 90 mins |
RECHARGE TIME | 24 hours |
Description
Portor has solved the frustrating issue of finding an efficient easy-to-use emergency battery back-up for Round High bays! With our PT-EMU3 Series, say goodbye to bulky, unsightly round high bay EM batteries, and say hello to the future!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- LUMARK Led Sq Wp 120-277 5000K Glass Bz, 65W (WPSQLED-65-UNV-7050)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- PORTOR Round Double Head LED Emergency Light (PT-EML-R)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10W)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- NUVO Emergency Light - 90min Backup - Dual Head - 120/277V (67/130)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 8W, 3500K, 2ft, 25PK (LLT-2-EM-T8-G3PLUS-8W-35K)
- Portor Emergency Lights