Shop All LED Light Bulbs
Portor
36W LED Corn Bulb, E26 base, 120V-277V, Mogul Base EX39 adapter Included
Mfr # PT-CBL3-36W
Zoro # G210908261
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape 7.56 in
- Lumens 4500
- Color Temperature 5000K
- Housing Material Aluminum
- Wattage Equivalency 36W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-CBL3-36W
- Zoro # G210908261
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.35 in |
Details
Bulb Shape | 7.56 in |
Lumens | 4500 |
Color Temperature | 5000K |
Housing Material | Aluminum |
Wattage Equivalency | 36W |
LED Replacement For | HID/CFL/INCANDESCENT |
Light Color | White |
Standards | UL Listed, IP64 for Damp Locations rated |
CRI | >80 |
Description
High lumen LED bulb for commercial or industrial applications,For outdoor & indoor use,Base up, down or horizontal operation,Replacing HID, CFL, and Incandescent lamps,Ballast by-pass - direct wire only,UL approved for enclosed fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Fixture, Post Top, 285, W, Cast, Aluminum (GM285-W)
- ILC Replacement for Philips 90par38/hal/sp10 replacement light bulb lamp (90PAR38/HAL/SP10 PHILIPS)
- STREAMLIGHT Streamlight STL-73302 Pocket Mate with USB Cord; Blue (STL-73302)
- ILC Replacement For KEYSTONE KTEB454HOUVPS (KTEB-454HO-UV-PS)
- PORTOR 100W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-100W)
- PORTOR 75W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-75W)
- PORTOR 4FT LED T8 Bypass Tube, Type B, CCT Selector, 30K/35K/40K/50K/65K (PT-T8-4FB-18W-5CCT)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21440-4PK)
- FEIT ELECTRIC 2.3 W, Compact LED Bulb, White, T4, 3000K Temp. Clear, Dimmable (BP25G9/830/LED)
- FEIT ELECTRIC Electric MR11 GU10 LED Bulb Soft White 25 W (BPMR11GU10LEDCN)
- LITHONIA LIGHTING Compact Pro 18000 Lumen 5000K LED High B (CPHB 18LM MVOLT 50K)
- Portor LED Light Bulbs