Shop All LED Light Bulbs
Portor
36W LED Corn Bulb, E26 base, 120V-277V, Mogul Base EX39 adapter Included
Mfr # PT-CBL2-36W
Zoro # G010908355
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape 7.56 in
- Lumens 4500
- Standards UL Listed, IP64 for Damp Locations rated
- LED Replacement For HID/CFL/INCANDESCENT
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-CBL2-36W
- Zoro # G010908355
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.35 in |
Details
Bulb Shape | 7.56 in |
Lumens | 4500 |
Standards | UL Listed, IP64 for Damp Locations rated |
LED Replacement For | HID/CFL/INCANDESCENT |
CRI | >80 |
Housing Material | Aluminum |
Light Color | White |
Wattage Equivalency | 36W |
Color Temperature | 5000K |
Description
High lumen LED bulb for commercial or industrial applications,For outdoor & indoor use,Base up, down or horizontal operation,Replacing HID, CFL, and Incandescent lamps,Ballast by-pass - direct wire only,UL approved for enclosed fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 5000K, 120 Volts (S21339)
- ILC Replacement for Damar H46dl-40-50dx replacement light bulb lamp, 2PK (H46DL-40-50DX DAMAR)
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- PORTOR 4FT LED T8 Bypass Tube, Type B, CCT Selector, 30K/35K/40K/50K/65K (PT-T8-4FB-18W-5CCT)
- PORTOR 100W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-100W)
- PORTOR 75W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-75W)
- JUNO LIGHTING E-Series LED Module 5/6in., Smooth, Matt (65SEMW SWW5 90CRI M6)
- SATCO 7.5W A19 LED Tunable White - Clear - Starfish IOT - 120V - 800L - T20 (S11274)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21420-24PK)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- Portor LED Light Bulbs