Shop All Security & Flood Lights
Portor
35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, U-bracket Mount
Mfr # PT-FLS1-35W-3CCT-UB
Zoro # G010908348
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape 7.2 in
- Lumens 4600
- Color Temperature 30K/40K/50K
- Depth 2.6 in
- Lighting Certification UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-FLS1-35W-3CCT-UB
- Zoro # G010908348
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 2.6 in |
Width | 7.9 in |
Details
Shape | 7.2 in |
Lumens | 4600 |
Color Temperature | 30K/40K/50K |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated. |
Color | Bronze |
Material | Aluminum/Clear Tempered Glass Lens |
CRI | >80 |
Fixture Wattage | 35W |
Charger Input Voltage | 120V-277V |
Description
The FLS1 flood light series combines energy efficiency and advance optical control. The slim profile delivers enhanced lighting performance.Robust housing can withstand harsh outdoor environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 100 Watt Equivalen (OM1003CCTCADDLI)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- GUARD DOG SECURITY Guard Dog Functional Flashlight, NiCd (TL-GD820)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- PORTOR 60W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-60W-3CCT-KM)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- PORTOR 15W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-15W-3CCT-KM)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- COOPER LIGHTING Cooper Lighting MS185RW White Motion Activated Regent Security Flood Light (765933)
- SOUTHWIRE Security Light, Solar Motion, Wall, LED (L17SOL183MW)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 30000L, 265W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL5-265-5K-K)
- Portor Security & Flood Lights