Shop All Emergency Lights
Portor
30W Low Output LED Emergency Battery Back-up
Mfr # PT-EM1-30W
Zoro # G410920162
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100-277V
- Width 1.73 in
- Watts @ 90 Minutes 30W
- Shape 12.36 in
- Depth 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-EM1-30W
- Zoro # G410920162
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 1.73 in |
Depth | 1.5 in |
Details
Input Voltage | 100-277V |
Watts @ 90 Minutes | 30W |
Shape | 12.36 in |
Flashes per Minute | 90 mins |
RECHARGE TIME | 24 hours |
Description
Portor's Universal Voltage LED Emergency Battery Backup offers peace of mind when safety is a necessity. UL listed for field installation, powers lights for up to 90 minutes a reduced lumen output using a high quality lithium battery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- SATCO Bulb, LED, 9.5W, 120V, A19, Base E26, 30K (S9594)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34075-12PK)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- PORTOR Round Double Head LED Emergency Light (PT-EML-R)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- COMMERCIAL ELECTRIC 14-Watt Equivalent Integrated LED White Exit Sign with Ni-Cad 4.8-Volt Battery (EXLEDRG120277)
- ALEDDRA G3 Emergency LED T8, 8W, 4000K, 2ft (LLT-2-EM-T8-G3-8W-40K)
- COMMERCIAL ELECTRIC Combo 14-W Equivalent Integrated LED White Exit Sign and Emergency Light with Ni-Cad 9.6-V Battery (EECLEDRG120277)
- Portor Emergency Lights