Shop All LED Bay Lights
Portor
300W LED Round High Bay, 5000K, 120V, 277V, White
Mfr # PT-HBU3-300W-50K
Zoro # G010908256
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 45000
- Fixture Voltage 120V-277V
- Color Temperature 5000K
- Max. Fixture Wattage 300W
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-HBU3-300W-50K
- Zoro # G010908256
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 45000 |
Fixture Voltage | 120V-277V |
Color Temperature | 5000K |
Max. Fixture Wattage | 300W |
Fixture Housing Material | Aluminum |
CRI | >80 |
Fixture Housing Color | Black |
Fixture Shape | 8.66 in |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated |
Description
The HBU3-300W Round High Bay fixture is efficient, durable and designed to withstand harsh conditions with its remarkable heat dissipation, dust-tight body and resistance to water. With a CCT of 4000K or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Stubby Portable Work Light with LED Technology, 25-foot Cord (31-825-LED)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- ILC Replacement for Aquafine Zcspl18977-11 replacement light bulb lamp (ZCSPL18977-11 AQUAFINE)
- ILC Replacement for Sylvania 18937 replacement light bulb lamp (18937 SYLVANIA)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- DESIGNERS FOUNTAIN 2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K (HB2B13DMP50)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 90W-105W-130W | 19630Lm | 5000K | 120V-277V | White Housing (BLT-LHBC(90/105/130)W-50KLV-S)
- Portor LED Bay Lights