Shop All LED Troffers
Portor
2x4 LED Troffer, CCT and Wattage Selector
Mfr # PT-TRO-24-3CP
Zoro # G610908342
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lighting Certification UL Listed, DLC 5.1 Listed
- Lumens 5,625/5,670/5,715
- Color Temperature 35K/40K/50K
- Width 23.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-TRO-24-3CP
- Zoro # G610908342
- Country of Origin China
- Category LED Troffers
Dimensions
Width | 23.7 in |
Depth | 2.76 in |
Details
Voltage | 120V |
Lighting Certification | UL Listed, DLC 5.1 Listed |
Lumens | 5,625/5,670/5,715 |
Color Temperature | 35K/40K/50K |
Max. Fixture Wattage | 34W/38W/45W |
Shape | 47.8 in |
Housing Color | White |
Housing Material | Steel / Polycarbonate |
CRI | >90 |
Description
Portor's TRO is field-adjustable, and can be programmed with a CCT of 3500K, 4000K, or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED G9 BIPIN DL 25W (BP25G9/850/LED)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- MIRACLE LED Bug Light Wide Angle Yellow Amber Glow Replace 60W for Porch & Patio (602170)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORS)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WA2-4F7I-3CP-EMN-15W-050)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WAFA-4F9I-3CCT-EMN-15W-050)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector (PT-WAFA-4F9I-3CCT)
- PORTOR 2x2 LED Troffer, CCT and Wattage Selector (PT-TRO-22-3CP)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- METALUX 39 W LED Flat Panel 2 ft. W X 4 ft. L (24GPT5040R)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- Portor LED Troffers