Shop All LED Troffers
Portor
2x2 LED Troffer, CCT and Wattage Selector
Mfr # PT-TRO-22-3CP
Zoro # G310908352
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lighting Certification UL Listed, DLC 5.1 Listed
- Lumens 3,985/3,987/3,991
- Color Temperature 35K/40K/50K
- Width 23.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portor
- MFR # PT-TRO-22-3CP
- Zoro # G310908352
- Country of Origin China
- Category LED Troffers
Dimensions
Width | 23.74 in |
Depth | 2.61 in |
Details
Voltage | 120V |
Lighting Certification | UL Listed, DLC 5.1 Listed |
Lumens | 3,985/3,987/3,991 |
Color Temperature | 35K/40K/50K |
Max. Fixture Wattage | 25W/30W/35W |
Housing Color | White |
Shape | 23.74 in |
Housing Material | Steel / Polycarbonate |
CRI | >90 |
Description
Portor's TRO is field-adjustable, and can be programmed with a CCT of 3500K, 4000K, or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- DYNO SEASONAL All-N-1 Clip Comm Bg/100 (73040-2000CAC)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/840/E-4PK)
- ILC Replacement for GE General Electric G.E F552d/830/4p/cd replacement light bulb lamp (F552D/830/4P/CD GE GENERAL ELECTRIC G.E)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WA2-4F7I-3CP-EMN-15W-050)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WAFA-4F9I-3CCT-EMN-15W-050)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector (PT-WAFA-4F9I-3CCT)
- PORTOR 2x4 LED Troffer, CCT and Wattage Selector (PT-TRO-24-3CP)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- Portor LED Troffers