Shop All LED Luminaires
Portor
2x2 LED Back-lit Flat Panel, CCT and Wattage Selector
Mfr # PT-BLP8-22-3CP
Zoro # G710908303
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 23.7 in
- Fixture Shape 23.7 in
- Color Temperature 35K/40K/50K
- CRI >90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # PT-BLP8-22-3CP
- Zoro # G710908303
- Country of Origin China
- Category LED Luminaires
Dimensions
Width | 23.7 in |
Details
Material | Aluminum |
Fixture Shape | 23.7 in |
Color Temperature | 35K/40K/50K |
CRI | >90 |
Lighting Certification | UL Listed, DLC 5.1 Listed |
Max. Fixture Wattage | 25W/30W/40W |
Fixture Housing Color | White |
Lumens | 2,750/3,300/4,400 |
Voltage | 120V |
Description
The 8th Generation - Portor's BLP8 series produce industry-leading performance with deep energy savings and continuous dimming. The compact, slick profile produces uniform and glare free lumen output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- ILC Replacement for Ecco 6220 Flashtube (6220 FLASHTUBE ECCO)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - Medium Base - 120V - Carded (S4705)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- PORTOR 1x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-14-3CP)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- UFO-LIGHTING 2x4 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL50W)
- LITHONIA LIGHTING LED luminaire, Low-Prof Enclosed, 96" (FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI)
- SYLVANIA Vapor Tight 1B, Infrared Remote Control (74541)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- Portor LED Luminaires