Shop All LED Bay Lights
Portor
240W Round High Bay LED Luminaire
Mfr # CLRHF-240W
Zoro # G810908302
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 37000
- Fixture Voltage 120V-277V
- Color Temperature 5000K
- Max. Fixture Wattage 240W
- Lighting Certification ETL Listed, DLC Premium Listed, RoHS, NSF, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portor
- MFR # CLRHF-240W
- Zoro # G810908302
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 37000 |
Fixture Voltage | 120V-277V |
Color Temperature | 5000K |
Max. Fixture Wattage | 240W |
Lighting Certification | ETL Listed, DLC Premium Listed, RoHS, NSF, IP69K |
Fixture Housing Material | Aluminum |
CRI | >80 |
Includes | 480V Unit Available upon request |
Fixture Housing Color | White |
Description
The CLRHF series is IP69K rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal for food processing factory, pharmaceutical factory, cosmetics, plant, dust-free plant, winery, supermarket etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips C50s68/d/m replacement light bulb lamp (C50S68/D/M PHILIPS)
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO LED Linear High-Bay With Interchangeable Lens, 65W/75W/85W Wattage 3K/4K/5K CCT Selectable (65/1010)
- Portor LED Bay Lights